Series Information
| Manufacturer Part Number | 00336XT3E182TC |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | Motor |
| Type | Explosion Proof |
| Horsepower | 3 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 182TC |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 3.8 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 130.992 lbs |
| Gross Weight | 130.992 lbs |