0036SDSC41A-P
Toshiba Motors, EQP Global SD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0036SDSC41A-P

Toshiba Motors, EQP Global SD Series

0036SDSC41A-P

Toshiba Motors, EQP Global SD Series
MOTOR, EQP GLOBAL SD, 3HP, 2.2KW,
MFG Item Number
0036SDSC41A-P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, EQP Global SD Series
Item #
0036SDSC41A-P
MOTOR, EQP GLOBAL SD, 3HP, 2.2KW,

EQP Global SD Series Information

Specifications

Specifications
Manufacturer Part Number 0036SDSC41A-P
Manufacturer Toshiba
Product Series EQP Global SD
Family Series Toshiba Motors, EQP Global SD Series
Description MOTOR, EQP GLOBAL SD, 3HP, 2.2KW, 1200RPM, 3PH, 60HZ, 575V, TEFC, 213T
Type General Purpose
Horsepower 3 hp
Speed 1,200 RPM
RPM 1,200 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 213T
AC Voltage 575 VAC
Nominal Voltage 575 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Footed
Current Rating 3.5 A
Inverter Duty Yes
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Net Weight 168 lbs
Gross Weight 168 lbs