0038XSSC41A-P
Toshiba Motors, EQP Global 840 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0038XSSC41A-P

Toshiba Motors, EQP Global 840 Series

0038XSSC41A-P

Toshiba Motors, EQP Global 840 Series
MOTOR, EQP GLOBAL 840, 3HP, 900RPM,
MFG Item Number
0038XSSC41A-P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, EQP Global 840 Series
Item #
0038XSSC41A-P
MOTOR, EQP GLOBAL 840, 3HP, 900RPM,

EQP Global 840 Series Information

Specifications

Specifications
Manufacturer Part Number 0038XSSC41A-P
Manufacturer Toshiba
Product Series EQP Global 840
Family Series Toshiba Motors, EQP Global 840 Series
Description MOTOR, EQP GLOBAL 840, 3HP, 900RPM, 3PH, 60HZ, 575V, TEFC, 215T
Type General Purpose
Horsepower 3 hp
Speed 900 RPM
RPM 900 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 215T
AC Voltage 575 VAC
Nominal Voltage 575 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Footed
Current Rating 3.7 A
Inverter Duty Yes
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Net Weight 176 lbs
Gross Weight 176 lbs