WVFX Series Information
| Manufacturer Part Number | 003N3810 |
|---|---|
| Manufacturer | Danfoss Electronics |
| Product Series | WVFX |
| Family Series | Danfoss Electronics HVAC Valves, WVFX Series |
| Description | Water Valve, WVFX20 - 3?8in NPT, water side |
| Pipe Size | 0.75 " |
| Body Style | Two-Way |
| Min Opening Point | 218 psi |
| Max Opening Point | 420 psi |
| Application | Fresh Water, Neutral Brine |
| Material | Brass |
| Internal Material | Brass |
| Inlet and Outlet | NPT |
| Connection | SAE Flare |
| Approvals | cULus, EAC, LLC CDC TYSK, PED |
| Comments | Opens on Rising Conditional Pressure |
| Net Weight | 2.785 lbs |
| Gross Weight | 3.19 lbs |