Series Information
| Manufacturer Part Number | 00436ET3YAL112MFF-W2 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | Motor, 3P Induction, Squirrel Cage, 112M Frame, TEFC, 5.5 HP, 3515 RPM, 460//380-415V 60//50HZ |
| Type | Induction Motor |
| Horsepower | 5-1/2 hp |
| Kilowatts | 4 kW |
| Speed | 3,515 RPM |
| RPM | 3,515 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| IEC Frame | 112M-B5 |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount - B3 |
| Current Rating | 6.67 A |
| Service Factor | 1.25 |
| Approvals | CE, CSA, CSAus, EAC, UR |
| Net Weight | 91.826 lbs |
| Gross Weight | 91.826 lbs |