Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Toshiba Motors, EQP Global IEC Series
0044SDMV7KS-PL
Toshiba Motors, EQP Global IEC Series
MOTOR, EQP GLOBAL IEC, 5.5HP, 4KW,
MFG Item Number
0044SDMV7KS-PL
This item cannot be canceled or returned
Description
Motors, EQP Global IEC Series
MOTOR, EQP GLOBAL IEC, 5.5HP, 4KW,
EQP Global IEC Series Information
Specifications
Specifications
| Manufacturer Part Number |
0044SDMV7KS-PL |
| Manufacturer |
Toshiba |
| Product Series |
EQP Global IEC |
| Family Series |
Toshiba Motors, EQP Global IEC Series |
| Description |
MOTOR, EQP GLOBAL IEC, 5.5HP, 4KW, 1800RPM, 3PH, 60HZ, 230/400V, TEFC, 112M |
| Type |
IEC |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
112M |
| AC Voltage |
230 VAC, 400 VAC |
| Nominal Voltage |
240 VAC, 415 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Footless C-Face (B14) |
| Current Rating |
14.9 A |
| Inverter Duty |
Yes |
| Composition |
Cast Iron |
| Bearing Type |
Ball |
| Overload Protection |
None |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
0044SDMV7KS-PL
Toshiba Motors, EQP Global IEC Series