Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0045 Bodine Motors, 24A Series, DC Motor, 1/29 HP, 24VDC, 2500 RPM

MFG Item Number
BE-0045

0045 Bodine Motors, 24A Series, DC Motor, 1/29 HP, 24VDC, 2500 RPM

MFG Item Number
BE-0045
Item Number
0045
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, 24A Series
Item #
0045
DC Motor, 1/29 HP, 24VDC, 2500 RPM

24A Series Information

Specifications

Specifications
Manufacturer Part Number BE-0045
Manufacturer Bodine
Product Series 24A
Family Series Bodine Motors, 24A Series
Description DC Motor, 1/29 HP, 24VDC, 2500 RPM
Horsepower 1/29 hp
Base RPM 2,500 RPM
Armature Voltage 24 V
Enclosure Totally Enclosed Non-Ventilated
Length 3.93 "
Net Weight 0.2775 lbs
Gross Weight 0.2775 lbs