00512AT3ECT215TF1-W2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

00512AT3ECT215TF1-W2

WEG Electric Motors

00512AT3ECT215TF1-W2

WEG Electric Motors
5HP 1200 3 60 208-230/460, J2
MFG Item Number
00512AT3ECT215TF1-W2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
00512AT3ECT215TF1-W2
5HP 1200 3 60 208-230/460, J2

Series Information

Specifications

Specifications
Manufacturer Part Number 00512AT3ECT215TF1-W2
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 5HP 1200 3 60 208-230/460, J2
Type General Purpose
Horsepower 5 hp
Speed 1,200 RPM
RPM 1,200 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 215T
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Enclosure Totally Enclosed Air Over
Mounting Foot Mount
Current Rating 6.83 A
Service Factor 1.25
Composition Cast Iron
Net Weight 186.921 lbs
Gross Weight 186.921 lbs