Series Information
| Manufacturer Part Number | 00518AT3PCT184T-W22 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 5HP 1800 3 60 200V, J2 |
| Type | General Purpose |
| Horsepower | 5 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 184T |
| AC Voltage | 200 VAC |
| Enclosure | Totally Enclosed Air Over |
| Mounting | Foot Mount |
| Current Rating | 14.8 A |
| Service Factor | 1.25 |
| Composition | Cast Iron |
| Net Weight | 107.712 lbs |
| Gross Weight | 107.712 lbs |