00518ET3E184TC-W22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
00518ET3E184TC-W22 WEG Electric Motors, Motor,5HP, 1800RPM, 184TC,
MFG Item Number
00518ET3E184TC-W22

00518ET3E184TC-W22 WEG Electric Motors, Motor,5HP, 1800RPM, 184TC,

MFG Item Number
00518ET3E184TC-W22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
00518ET3E184TC-W22
Motor,5HP, 1800RPM, 184TC,

Series Information

Specifications

Specifications
Manufacturer Part Number 00518ET3E184TC-W22
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description Motor,5HP, 1800RPM, 184TC, Premium Efficiency
Type General Purpose
Horsepower 5 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 184TC
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 6.45 A
Service Factor 1.25
Composition Cast Iron
Net Weight 105.684 lbs
Gross Weight 105.684 lbs