Series Information
| Manufacturer Part Number | 00518ET3E184TF2-S |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 5HP 1800 3 60 208-230/460, J2 |
| Type | Induction Motor |
| Horsepower | 5 hp |
| Kilowatts | 3.7 kW |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| NEMA Frame | 182/4T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 6.49 A |
| Service Factor | 1.15 |
| Inverter Duty | No |
| Motor Type | Foot Mount |
| Composition | Rolled Steel |
| Bearing Type | Ball |
| Shaft Diameter | 1.13 " |
| Overload Protection | None |
| Length | 15.55 " |
| Approvals | cCSAus |
| Net Weight | 79.314 lbs |
| Gross Weight | 79.314 lbs |