Series Information
| Manufacturer Part Number | 00518OS1C184T-S |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Type | General Purpose |
| Horsepower | 5 hp |
| Kilowatts | 3.7 kW |
| Number of Poles | 4 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 182/4T |
| AC Voltage | 208-230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Open Drip Proof |
| Mounting | Foot Mount |
| Current Rating | 19.7 A |
| Service Factor | 1.15 |
| Inverter Duty | No |
| Motor Type | Foot Mount |
| Composition | Rolled Steel |
| Shaft Diameter | 1.13 " |
| Overload Protection | None |
| Length | 17.52 " |
| Approvals | cCSAus |
| Net Weight | 98.78 lbs |
| Gross Weight | 98.78 lbs |