Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
00518OS1CCD184T
Motor 1PH 5HP 1800RPM184 T 208-230V
MFG Item Number
00518OS1CCD184T
This item cannot be canceled or returned
Description
Motor 1PH 5HP 1800RPM184 T 208-230V
Specifications
Specifications
| Manufacturer Part Number |
00518OS1CCD184T |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Motors |
| Description |
Motor 1PH 5HP 1800RPM184 T 208-230V |
| Type |
General Purpose |
| Horsepower |
5 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Phase |
1 |
| Frequency |
60 Hz |
| NEMA Frame |
184T |
| AC Voltage |
208 VAC |
| Nominal Voltage |
208 VAC |
| Enclosure |
Drip Proof |
| Mounting |
Foot Mount |
| Current Rating |
21.5 A |
| Service Factor |
1.25 |
| Composition |
Cast Iron |
| Net Weight |
100.505 lbs |
| Gross Weight |
100.505 lbs |
00518OS1CCD184T
WEG Electric Motors