Series Information
| Manufacturer Part Number | 00536ET3E184T-W22 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | Motor, 3PH 5HP 3600RPM 184 T NEMA Premium Efficient |
| Type | General Purpose |
| Horsepower | 5 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 184T |
| AC Voltage | 208-230 VAC, 480 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 5.9 A |
| Service Factor | 1.25 |
| Composition | Cast Iron |
| Net Weight | 99.348 lbs |
| Gross Weight | 99.348 lbs |