00536OT3E182JM-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

00536OT3E182JM-S

WEG Electric Motors

00536OT3E182JM-S

WEG Electric Motors
5 HP 3600 RPM 208-230/460V
MFG Item Number
00536OT3E182JM-S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
00536OT3E182JM-S
5 HP 3600 RPM 208-230/460V

Series Information

Specifications

Specifications
Manufacturer Part Number 00536OT3E182JM-S
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 5 HP 3600 RPM 208-230/460V
Type General Purpose
Horsepower 5 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 182/4JM
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Mounting Foot Mount
Current Rating 6.1 A
Service Factor 1.15
Composition Steel
Net Weight 72.283 lbs
Gross Weight 72.283 lbs