0054XPEC41A-P
Toshiba Motors, EQP Global XP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0054XPEC41A-P

Toshiba Motors, EQP Global XP Series

0054XPEC41A-P

Toshiba Motors, EQP Global XP Series
MOTOR, EQP GLOBAL XP, 5HP, 3.7KW,
MFG Item Number
0054XPEC41A-P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, EQP Global XP Series
Item #
0054XPEC41A-P
MOTOR, EQP GLOBAL XP, 5HP, 3.7KW,

EQP Global XP Series Information

Specifications

Specifications
Manufacturer Part Number 0054XPEC41A-P
Manufacturer Toshiba
Product Series EQP Global XP
Family Series Toshiba Motors, EQP Global XP Series
Description MOTOR, EQP GLOBAL XP, 5HP, 3.7KW, 1800RPM, 3PH, 60HZ, 575V, TEXP, 184T
Type Explosion Proof
Horsepower 5 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 184T
AC Voltage 575 VAC
Nominal Voltage 575 VAC
Mounting Footed
Current Rating 5.2 A
Inverter Duty No
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Net Weight 114 lbs
Gross Weight 114 lbs