0056DPKB31A-PY
Toshiba Motors, Dry Kiln Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0056DPKB31A-PY

Toshiba Motors, Dry Kiln Series

0056DPKB31A-PY

Toshiba Motors, Dry Kiln Series
MOTOR, DRY KILN, 5HP, 1200RPM, 3PH,
MFG Item Number
0056DPKB31A-PY
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Dry Kiln Series
Item #
0056DPKB31A-PY
MOTOR, DRY KILN, 5HP, 1200RPM, 3PH,

Dry Kiln Series Information

Specifications

Specifications
Manufacturer Part Number 0056DPKB31A-PY
Manufacturer Toshiba
Product Series Dry Kiln
Family Series Toshiba Motors, Dry Kiln Series
Description MOTOR, DRY KILN, 5HP, 1200RPM, 3PH, 60HZ, 460V, ODP, 215T
Type Definite Purpose
Horsepower 5 hp
Speed 1,200 RPM
RPM 1,200 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 215T
AC Voltage 460 VAC
Nominal Voltage 480 VAC
Enclosure Open Drip Proof
Mounting Footed
Current Rating 7.2 A
Inverter Duty Yes
Composition Cast Iron
Overload Protection None
Net Weight 198 lbs
Gross Weight 198 lbs