0056SDJC41P-P
Toshiba Motors, EQP Global Close-Coupled Pump Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0056SDJC41P-P

Toshiba Motors, EQP Global Close-Coupled Pump Series

0056SDJC41P-P

Toshiba Motors, EQP Global Close-Coupled Pump Series
MOTOR, EQP GLOBAL CCP, 5HP, 3.7KW,
MFG Item Number
0056SDJC41P-P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, EQP Global Close-Coupled Pump Series
Item #
0056SDJC41P-P
MOTOR, EQP GLOBAL CCP, 5HP, 3.7KW,

EQP Global Close-Coupled Pump Series Information

Specifications

Specifications
Manufacturer Part Number 0056SDJC41P-P
Manufacturer Toshiba
Product Series EQP Global Close-Coupled Pump
Family Series Toshiba Motors, EQP Global Close-Coupled Pump Series
Description MOTOR, EQP GLOBAL CCP, 5HP, 3.7KW, 1200RPM, 3PH, 60HZ, 575V, TEFC, 215JP
Type Definite Purpose
Horsepower 5 hp
Speed 1,200 RPM
RPM 1,200 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 215JP
AC Voltage 575 VAC
Nominal Voltage 575 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Footed
Current Rating 5.5 A
Inverter Duty Yes
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Net Weight 165 lbs
Gross Weight 165 lbs