EQP Global Close-Coupled Pump Series Information
| Manufacturer Part Number | 0056SDJR41M-P |
|---|---|
| Manufacturer | Toshiba |
| Product Series | EQP Global Close-Coupled Pump |
| Family Series | Toshiba Motors, EQP Global Close-Coupled Pump Series |
| Description | MOTOR, EQP GLOBAL CCP, 5HP, 3.7KW, 1200RPM, 3PH, 60HZ, 230/460V, TEFC, 215JM |
| Type | Definite Purpose |
| Horsepower | 5 hp |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 215JM |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 13.8 A |
| Inverter Duty | Yes |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Overload Protection | None |
| Net Weight | 198 lbs |
| Gross Weight | 198 lbs |