Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
00580 Simpson Electric Panel Meters & Gauges, Rectangular Series, Panel Meter, 0-200ADC, 4.5in., 50mVDC
00580 Simpson Electric Panel Meters & Gauges, Rectangular Series, Panel Meter, 0-200ADC, 4.5in., 50mVDC
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Rectangular Series
Panel Meter, 0-200ADC, 4.5in., 50mVDC
Rectangular Series Information
Specifications
Specifications
| Manufacturer Part Number |
00580 |
| Manufacturer |
Simpson Electric |
| Product Series |
Rectangular |
| Family Series |
Simpson Electric Panel Meters & Gauges, Rectangular Series |
| Description |
Panel Meter, 0-200ADC, 4.5in., 50mVDC Shunt Rated, Model 29 |
| Nominal Size |
4.5 " |
| Scale Legend |
DC Amperes |
| Scale |
0-200 |
| Pointer Origin |
Zero Left |
| Input Signal |
50 mVDC |
| Accuracy |
2 % |
| Operating Temperature |
-4-149 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
00580
Simpson Electric Panel Meters & Gauges, Rectangular Series