Series Information
| Manufacturer Part Number | 118761 |
|---|---|
| Manufacturer | Schneider |
| Family Series | Schneider Sensors |
| Description | Sens LUX Outd SLO320 |
| DC Voltage | 15-36 VDC |
| Voltage | 15-36 VDC, 21.6-26.4 VAC |
| Sensing Type | Side |
| Output Type | 0-10 V, 4-20 mA |
| Output Function | Analog |
| Connection Type | Cable |
| Status Indicator | No |
| Composition | Non-Metallic |
| Short Circuit Protection | No |
| Protection Rating | IP65 |
| Reverse Polarity Protection | No |
| Net Weight | 0.26 lbs |
| Gross Weight | 0.36 lbs |