007-0029
ASI-Automation Systems Interconnect Industrial Accessories

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

007-0029

ASI-Automation Systems Interconnect Industrial Accessories

007-0029

ASI-Automation Systems Interconnect Industrial Accessories
4 Position Handle for Step Switch,
MFG Item Number
007-0029
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, Series
Item #
007-0029
4 Position Handle for Step Switch,

Series Information

Specifications

Specifications
Manufacturer Part Number 007-0029
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Industrial Accessories
Description 4 Position Handle for Step Switch, Black, Gray Plate, Use with C025, C032, C040 Step Switches 0-1-2-3
Padlockable No
Color Black
Defeatable No
Operator Type Knob Handle
Net Weight 0 lbs
Gross Weight 0 lbs