Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Crompton Instruments Miscellaneous
007-41LA-PNAN-AN
Crompton Instruments Miscellaneous
Switchboard Meter,55-65Hz,4.5in.,
MFG Item Number
007-41LA-PNAN-AN
Description
Switchboard Meter,55-65Hz,4.5in.,
Specifications
Specifications
| Manufacturer |
Crompton Instruments |
| Family Series |
Crompton Instruments Miscellaneous |
| Manufacturer Part Number |
007-41LA-PNAN-AN |
| Description |
Switchboard Meter,55-65Hz,4.5in., 120V Self-Contained,60Hz +/- 0.15 |
| Net Weight |
0.86 lbs |
| Gross Weight |
1.09 lbs |
007-41LA-PNAN-AN
Crompton Instruments Miscellaneous