Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Crompton Instruments Miscellaneous
007-427A-QQAD-C6
Crompton Instruments Miscellaneous
Panel Meter, 4.5in., 0-120VAC 5A Input
MFG Item Number
007-427A-QQAD-C6
This item cannot be canceled or returned
Description
Panel Meter, 4.5in., 0-120VAC 5A Input
Specifications
Specifications
| Manufacturer |
Crompton Instruments |
| Family Series |
Crompton Instruments Miscellaneous |
| Manufacturer Part Number |
007-427A-QQAD-C6 |
| Description |
Panel Meter, 4.5in., 0-120VAC 5A Input 0.5-1-0.5 Lag/Lead Scale, 60Hz 3 Phase, 3/4 Wired Balanced Load |
| Net Weight |
1.01 lbs |
| Gross Weight |
1.45 lbs |
007-427A-QQAD-C6
Crompton Instruments Miscellaneous