Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
00709ET3Y160L-W22
7.5Kw 900 60/50 460/380-415
MFG Item Number
00709ET3Y160L-W22
This item cannot be canceled or returned
Description
7.5Kw 900 60/50 460/380-415
Specifications
Specifications
| Manufacturer Part Number |
00709ET3Y160L-W22 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Motors |
| Description |
7.5Kw 900 60/50 460/380-415 |
| Horsepower |
10 hp |
| Speed |
900 RPM |
| RPM |
900 RPM |
| Phase |
3 |
| Frequency |
50 Hz |
| NEMA Frame |
160L |
| AC Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount |
| Current Rating |
15.2 A |
| Composition |
Cast Iron |
| Net Weight |
339.299 lbs |
| Gross Weight |
339.299 lbs |
00709ET3Y160L-W22
WEG Electric Motors