Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
00712ET3E254T-W22
MOTOR, 7.5HP, 1200 RPM,208-230/460V TEFC
MFG Item Number
00712ET3E254T-W22
This item cannot be canceled or returned
Description
MOTOR, 7.5HP, 1200 RPM,208-230/460V TEFC
Specifications
Specifications
| Manufacturer Part Number |
00712ET3E254T-W22 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Motors |
| Description |
----- |
| Type |
General Purpose |
| Horsepower |
7-1/2 hp |
| Speed |
1,200 RPM |
| RPM |
1,200 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
254T |
| AC Voltage |
208 VAC |
| Nominal Voltage |
208 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount |
| Current Rating |
9.48 A |
| Service Factor |
1.25 |
| Composition |
Cast Iron |
| Net Weight |
301.261 lbs |
| Gross Weight |
301.261 lbs |
00712ET3E254T-W22
WEG Electric Motors