Series Information
| Manufacturer Part Number | 00712ET3E254TC-W22 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | Motor, 7.5HP, 1200 RPM, 480V/240V 254TC Frame, TEFC |
| Type | General Purpose |
| Horsepower | 7-1/2 hp |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 254TC |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 9.48 A |
| Service Factor | 1.25 |
| Composition | Cast Iron |
| Net Weight | 306.559 lbs |
| Gross Weight | 306.559 lbs |