Series Information
| Manufacturer Part Number | 00712XT3H254T |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 7.5HP 1200 60 575, J2 |
| Type | Explosion Proof |
| Horsepower | 7-1/2 hp |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 254T |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC, 600 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 7.78 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 345.528 lbs |
| Gross Weight | 345.528 lbs |