Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
00718ES1E215T-W22
1PH, 208/240/480VAC, 215T, TEFC
MFG Item Number
00718ES1E215T-W22
This item cannot be canceled or returned
Description
1PH, 208/240/480VAC, 215T, TEFC
Specifications
Specifications
| Manufacturer Part Number |
00718ES1E215T-W22 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Motors |
| Description |
1PH, 208/240/480VAC, 215T, TEFC |
| Horsepower |
7-1/2 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Phase |
1 |
| Frequency |
60 Hz |
| NEMA Frame |
213/5T |
| AC Voltage |
208 VAC |
| Nominal Voltage |
208 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount |
| Service Factor |
1.15 |
| Composition |
Cast Iron |
| Net Weight |
185.959 lbs |
| Gross Weight |
185.959 lbs |
00718ES1E215T-W22
WEG Electric Motors