Series Information
| Manufacturer Part Number | 00718ET3E213HP-W22 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 7.5Hp 1800 3 60 208-230/460 |
| Type | Pump |
| Horsepower | 7-1/2 hp |
| Kilowatts | 5.6 kW |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| NEMA Frame | 213HP |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footless |
| Current Rating | 9.29 A |
| Service Factor | 1.25 |
| Inverter Duty | Yes |
| Motor Type | Footless |
| Composition | Cast Iron |
| Shaft Diameter | 1.13 " |
| Overload Protection | None |
| Length | 19.81 " |
| Approvals | cCSAus, cULus |
| Net Weight | 188.892 lbs |
| Gross Weight | 188.892 lbs |