Series Information
| Manufacturer Part Number | 00718ET3E213TF2-S |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 7.5HP 1800 3 60 208-230/460, J2 |
| Type | General Purpose |
| Horsepower | 7-1/2 hp |
| Kilowatts | 5.6 kW |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| NEMA Frame | 213/5T |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 9.07 A |
| Service Factor | 1.15 |
| Inverter Duty | No |
| Motor Type | Foot Mount |
| Composition | Rolled Steel |
| Shaft Diameter | 1.38 " |
| Overload Protection | None |
| Length | 20.08 " |
| Approvals | cCSAus |
| Net Weight | 124.472 lbs |
| Gross Weight | 124.472 lbs |