Series Information
| Manufacturer Part Number | 00718ET3YAL132MFF-W2 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | MOTOR,MULT-MOUNT,10 HP 4P 132M 3Ph 460//380-415V,60HZ,TEFC-B35L(E), 7.5KW |
| Type | General Purpose |
| Horsepower | 10 hp |
| Kilowatts | 7.5 kW |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 132M |
| AC Voltage | 380-415 VAC, 460 VAC, 660-690 VAC |
| Nominal Voltage | 380 VAC, 415 VAC, 480 VAC, 600 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 12.2 A |
| Service Factor | 1.25 |
| Inverter Duty | Yes |
| Motor Type | Foot Mount |
| Composition | Aluminum |
| Shaft Diameter | 1.5 " |
| Overload Protection | None |
| Length | 19.25 " |
| Approvals | cCSAus |
| Net Weight | 165.202 lbs |
| Gross Weight | 165.202 lbs |