Series Information
| Manufacturer Part Number | 00718OT3P213TF2 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 7.5HP 1800 3 60 200V, J2 |
| Type | Induction Motor |
| Horsepower | 7-1/2 hp |
| Kilowatts | 5.6 kW |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 213/5T |
| AC Voltage | 200 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Open Drip Proof |
| Mounting | Foot Mount |
| Current Rating | 20.8 A |
| Service Factor | 1.15 |
| Inverter Duty | No |
| Motor Type | Foot Mount |
| Bearing Type | Ball |
| Overload Protection | None |
| Approvals | cCSAus |
| Net Weight | 111.212 lbs |
| Gross Weight | 111.212 lbs |