007301600
Schneider Controllers, Xenta 721 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

007301600

Schneider Controllers, Xenta 721 Series

007301600

Schneider Controllers, Xenta 721 Series
TAC Xenta 721: TCP/IP Based
Item Number
007301600
MFG Item Number
140156
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Controllers, Xenta 721 Series
Item #
007301600
TAC Xenta 721: TCP/IP Based

Xenta 721 Series Information

The TAC Xenta 721 are multifunctional control systems with an embedded web server that allows you to access your control application and configuration pages via a web browser anywhere in the world, anytime. The TAC Xenta 721 can run multiple concurrent control applications at various speeds. The control applications are created with the easy to use TAC Menta programming tool by connecting functional blocks in a graphical environment. Each application can be viewed on‑line over the Internet. Furthermore, as Xenta Servers they can be connected via TCP/IP to TAC Vista in larger installations where they can aggregate data for easy operation and benchmarking.

Specifications

Specifications
Manufacturer Part Number 140156
Manufacturer Schneider
Product Series Xenta 721
Family Series Schneider Controllers, Xenta 721 Series
Description TAC Xenta 721: TCP/IP Based Controller, Up to 20 I/O Modules
Application Hydronic: TAC Xenta 400 Terminal Part (#00730902)
Power Supply 19-40 VDC, 24 VAC
Approvals CE, UL
Comments Up to 1,000 Xenta 721s can connect to a TAC Vista Server, Communicate with Modbus devices
Net Weight 0.44 lbs
Gross Weight 0.44 lbs