007301650
Schneider Controllers, Xenta 731 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

007301650

Schneider Controllers, Xenta 731 Series

007301650

Schneider Controllers, Xenta 731 Series
TAC Xenta 731: TCP/IP Based
Item Number
007301650
MFG Item Number
140157
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Controllers, Xenta 731 Series
Item #
007301650
TAC Xenta 731: TCP/IP Based

Xenta 731 Series Information

The TAC Xenta 731 is a multifunctional presentation and control system with an embedded web server that allows you to access your control application and control networks via a web browser anywhere in the world, anytime. The Xenta 731 combines building control, web functionality, alarm handling and amazing graphics in a powerful compact package. Explore the Xenta 731 web site with the web browser, check and acknowledge alarms from the LonWorks network or change setpoints or operating conditions. Time schedules and trend logs are easily accessed. The web pages are based on standard Internet technology such as HTML and Java applets. Alarms can be forwarded as e‑mails.

Specifications

Specifications
Manufacturer Part Number 140157
Manufacturer Schneider
Product Series Xenta 731
Family Series Schneider Controllers, Xenta 731 Series
Description TAC Xenta 731: TCP/IP Based Controller, Supports Up to 20 I/O Modules, End-User Web, Multiple
Application Hydronic: TAC Xenta 400 Terminal Part (#00730902)
Power Supply 19-40 VDC, 24 VAC
Approvals CE, UL
Comments Up to 1,000 Xenta 731s can connect to a TAC Vista Server, Communicate with Modbus devices
Net Weight 0.44 lbs
Gross Weight 0.44 lbs