Xenta 122-FC Series Information
| Manufacturer Part Number | 530055 |
|---|---|
| Manufacturer | Schneider |
| Product Series | Xenta 122-FC |
| Family Series | Schneider Controllers, Xenta 122-FC Series |
| Description | TAC Xenta 122-FC/24 Flex Controller: 3 DI, 4 UI, 1 PI, 3+1 RO, 4 TO, 3 AO |
| Application | Hydronic: Plug-in Terminal Blocks TAC Xenta 100 (#007309140) |
| Power Supply | 230 VAC, 24 VAC |
| Approvals | CE, UL |
| Comments | For 2-pipe and 4-pipe applications, Economizer for energy savings, Stand alone device or connect |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |