00736ET3E213JM-W22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

00736ET3E213JM-W22

WEG Electric Motors

00736ET3E213JM-W22

WEG Electric Motors
7.5HP 3600 3 60 230/460V, J2
MFG Item Number
00736ET3E213JM-W22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
00736ET3E213JM-W22
7.5HP 3600 3 60 230/460V, J2

Series Information

Specifications

Specifications
Manufacturer Part Number 00736ET3E213JM-W22
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 7.5HP 3600 3 60 230/460V, J2
Type General Purpose
Horsepower 7-1/2 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 213JM
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 8.76 A
Service Factor 1.25
Composition Cast Iron
Net Weight 161.575 lbs
Gross Weight 161.575 lbs