Series Information
| Manufacturer Part Number | 00736XT3E213T |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | Motor 213T FRAME, 60HZ, 3540 RPM |
| Type | Explosion Proof |
| Horsepower | 7-1/2 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 213T |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 8.97 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 200.101 lbs |
| Gross Weight | 200.101 lbs |