007390090
Schneider Controllers, Xenta 911-281 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

007390090

Schneider Controllers, Xenta 911-281 Series

007390090

Schneider Controllers, Xenta 911-281 Series
TAC Xenta 911 and 281 Package
Item Number
007390090
MFG Item Number
140214
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Controllers, Xenta 911-281 Series
Item #
007390090
TAC Xenta 911 and 281 Package

Xenta 911-281 Series Information

  • TAC XENTA 911 IP MODEM:
  • Part of the TAC Building Automation System
  • LonMark compliant
  • Expand Your LonWorks Network Over TCP/IP
  • Utilizes Existing IP‑Networks
  • TAC XENTA 281/N/P V3 PROGRAMMABLE CONTROLLER:
  • 2 Digital inputs
  • 4 Universal inputs
  • 3 Digital outputs
  • 3 Analog outputs
  • Uses LonTalk TP/FT‑10 Network
TAC Xenta 911 is intended for use with most TAC units supporting dial‑up. The IP address of the "dialed‑up" unit will then replace the telephone number. This makes it very easy to save money by eliminating telephone line costs. The fast dial‑up time, typically less than two seconds, provides the feeling of a directly connected network. The TAC Xenta 911 is quick to install and is easily maintained, using a web browser on the TCP/IP network. Its default values are set for TAC Xenta connection, and it is pre‑configured for most TAC products. The TAC Xenta 911 contains HTML pages providing comprehensive on‑line help. The TAC Xenta® 280 is a family of programmable controllers designed for zone control or small‑sized heating and air handling systems. A TAC Xenta 282 controller contains basic HVAC functionality including control loops, curves, time control, alarm handling etc.

Specifications

Specifications
Manufacturer Part Number 140214
Manufacturer Schneider
Product Series Xenta 911-281
Family Series Schneider Controllers, Xenta 911-281 Series
Description TAC Xenta 911 and 281 Package
Application Hydronic: TAC Xenta OP Terminal (#00730907), Hydronic: TAC Xenta 400 Terminal Part (#00730902)
Power Supply 19-40 VDC, 24 VAC
Approvals CE, UL
Comments For zone control or small-sized heating and air handling systems, Telephone modem device (Xenta 911)
Net Weight 1.55 lbs
Gross Weight 1.55 lbs