0087
Bodine Gearmotors, 24A-3F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0087 Bodine Gearmotors, 24A-3F Series, Right Angle DC Gearmotor, .06 HP,

MFG Item Number
BE-0087

0087 Bodine Gearmotors, 24A-3F Series, Right Angle DC Gearmotor, .06 HP,

MFG Item Number
BE-0087
Item Number
0087
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 24A-3F Series
Item #
0087
Right Angle DC Gearmotor, .06 HP,

24A-3F Series Information

Specifications

Specifications
Manufacturer Part Number BE-0087
Manufacturer Bodine
Product Series 24A-3F
Family Series Bodine Gearmotors, 24A-3F Series
Description Right Angle DC Gearmotor, .06 HP, 130VDC, 125 RPM
Output Speed 125 RPM
Ratio 20:1
Nominal Ratio (:1) 20
Nominal Torque 16 in-lbs
Output Style Right Hand Shaft
Horsepower 1/17 hp
DC Voltage 130 VDC
Nominal Voltage 125 VDC
Current Rating 0.48 A
Net Weight 0.5256 lbs
Gross Weight 0.5256 lbs