0093
Bodine Gearmotors, 24A-3F Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
0093 Bodine Gearmotors, 24A-3F Series, Right Angle DC Gearmotor, .06 HP,
MFG Item Number
BE-0093

0093 Bodine Gearmotors, 24A-3F Series, Right Angle DC Gearmotor, .06 HP,

MFG Item Number
BE-0093
Item Number
0093
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 24A-3F Series
Item #
0093
Right Angle DC Gearmotor, .06 HP,

24A-3F Series Information

Specifications

Specifications
Manufacturer Part Number BE-0093
Manufacturer Bodine
Product Series 24A-3F
Family Series Bodine Gearmotors, 24A-3F Series
Description Right Angle DC Gearmotor, .06 HP, 130VDC, 500 RPM
Output Speed 500 RPM
Ratio 5:1
Nominal Ratio (:1) 5
Nominal Torque 5 in-lbs
Output Style Right Hand Shaft
Horsepower 1/17 hp
DC Voltage 130 VDC
Nominal Voltage 125 VDC
Current Rating 0.48 A
Net Weight 5.3 lbs
Gross Weight 5.3 lbs