01-M8071
Meltric Plugs & Receptacles, PN12c Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01-M8071

Meltric Plugs & Receptacles, PN12c Series

01-M8071

Meltric Plugs & Receptacles, PN12c Series
PN12 INLET
MFG Item Number
01-M8071
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, PN12c Series
Item #
01-M8071
PN12 INLET

PN12c Series Information

  • Multipin Plug and Receptacles
  • Female Receptacle or Male Inlet
  • IP66/IP67 (Poly/Metal) Environmental Rating
  • 2A Current Interrupting and 7.5A Non‑Current Interrupting

Specifications

Specifications
Manufacturer Part Number 01-M8071
Manufacturer Meltric
Product Series PN12c
Family Series Meltric Plugs & Receptacles, PN12c Series
Description PN12 INLET
Connection Type Inlet
Voltage 130 V, 600 V
Number of Poles 7
Number of Wires 8
Wire Size Range 14 AWG, 16 AWG, 18 AWG
Material Non-Metallic
Operating Temperature '-40-140 °F
Protection Rating IP66, IP67
Terminal Type Crimp, Solder
Color Code Black
Approvals CSA
Net Weight 0.171 lbs
Gross Weight 0.171 lbs
Alternatives
03-A8001
03-A8001
Meltric Plugs & Receptacles, PN12c Series