Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles, PN12c Series
01-M8091
Meltric Plugs & Receptacles, PN12c Series
This item cannot be canceled or returned
Description
Plugs & Receptacles, PN12c Series
- Multipin Plug and Receptacles
- Female Receptacle or Male Inlet
- IP66/IP67 (Poly/Metal) Environmental Rating
- 2A Current Interrupting and 7.5A Non‑Current Interrupting
Specifications
Specifications
| Manufacturer Part Number |
01-M8091 |
| Manufacturer |
Meltric |
| Product Series |
PN12c |
| Family Series |
Meltric Plugs & Receptacles, PN12c Series |
| Description |
PN12 INLET |
| Connection Type |
Inlet |
| Voltage |
130 V, 600 V |
| Number of Poles |
9 |
| Number of Wires |
10 |
| Wire Size Range |
14 AWG, 16 AWG, 18 AWG |
| Material |
Non-Metallic |
| Operating Temperature |
'-40-140 °F |
| Protection Rating |
IP66, IP67 |
| Terminal Type |
Crimp, Solder |
| Color Code |
Black |
| Approvals |
CSA |
| Net Weight |
0.177 lbs |
| Gross Weight |
0.177 lbs |
01-M8091
Meltric Plugs & Receptacles, PN12c Series