01-N4073-142
Meltric Plugs & Receptacles, PN20 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01-N4073-142 Meltric Plugs & Receptacles, PN20 Series, PN20 RECEPTACLE

MFG Item Number
01-N4073-142

01-N4073-142 Meltric Plugs & Receptacles, PN20 Series, PN20 RECEPTACLE

MFG Item Number
01-N4073-142
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, PN20 Series
Item #
01-N4073-142
PN20 RECEPTACLE

PN20 Series Information

  • Standard Duty Plug and Receptacles
  • Spring‑Loaded Butt‑Style Contacts
  • IP66/IP67 Environmental Rating

Specifications

Specifications
Manufacturer Part Number 01-N4073-142
Manufacturer Meltric
Product Series PN20
Family Series Meltric Plugs & Receptacles, PN20 Series
Description PN20 RECEPTACLE
Connection Type Receptacle
Current Rating 20 A
Voltage 250 V
Frequency 60 Hz
Number of Poles 3
Wire Size Range 8 AWG, 14 AWG
Material Non-Metallic
Operating Temperature -40-140 °F
Protection Rating IP55
Terminal Type Screw
Color Code Orange
Approvals cCSAus, UL
Net Weight 0 lbs
Gross Weight 0 lbs