PN30 Series Information
| Manufacturer Part Number | 01-N8047-30A |
|---|---|
| Manufacturer | Meltric |
| Product Series | PN30 |
| Family Series | Meltric Plugs & Receptacles, PN30 Series |
| Description | PN30 INLET |
| Connection Type | Inlet |
| Current Rating | 30 A |
| Voltage | 277 V, 480 V |
| Number of Poles | 3 |
| Number of Wires | 5 |
| Wire Size Range | 8 AWG, 10 AWG, 12 AWG, 14 AWG |
| Material | Non-Metallic |
| Operating Temperature | '-40-140 °F |
| Terminal Type | Screw |
| Color Code | Gray, Red |
| Approvals | CSA, IEC, UL |
| Net Weight | 0.216 lbs |
| Gross Weight | 0.216 lbs |