Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles, PN20 Series
01-N8159-S80
Meltric Plugs & Receptacles, PN20 Series
MFG Item Number
01-N8159-S80
This item cannot be canceled or returned
Description
Plugs & Receptacles, PN20 Series
- Standard Duty Plug and Receptacles
- Spring‑Loaded Butt‑Style Contacts
- IP66/IP67 Environmental Rating
Specifications
Specifications
| Manufacturer Part Number |
01-N8159-S80 |
| Manufacturer |
Meltric |
| Product Series |
PN20 |
| Family Series |
Meltric Plugs & Receptacles, PN20 Series |
| Description |
PN20 INLET |
| Connection Type |
Inlet |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Wire Size Range |
8 AWG, 10 AWG, 12 AWG, 14 AWG |
| Material |
Non-Metallic |
| Operating Temperature |
'-40-140 °F |
| Terminal Type |
Screw |
| Approvals |
CSA, UL |
| Net Weight |
0.193 lbs |
| Gross Weight |
0.193 lbs |
01-N8159-S80
Meltric Plugs & Receptacles, PN20 Series