Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
01-NA013-1 Meltric Plugs & Receptacles, 01 Series, Poly Handle, 1in.NPT Entry
MFG Item Number
01-NA013-1
01-NA013-1 Meltric Plugs & Receptacles, 01 Series, Poly Handle, 1in.NPT Entry
MFG Item Number
01-NA013-1
This item cannot be canceled or returned
Description
Plugs & Receptacles, 01 Series
Poly Handle, 1in.NPT Entry
- Poly Handle
- Threaded Opening
Specifications
Specifications
| Manufacturer Part Number |
01-NA013-1 |
| Manufacturer |
Meltric |
| Product Series |
01 |
| Family Series |
Meltric Plugs & Receptacles, 01 Series |
| Description |
Poly Handle, 1in.NPT Entry |
| Accessory Type |
Handle |
| Comments |
New Part 511P0N10 |
| Net Weight |
0.1323 lbs |
| Gross Weight |
0.136 lbs |
01-NA013-1
Meltric Plugs & Receptacles, 01 Series