Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles, PN7c Series
01-P4060-001
Meltric Plugs & Receptacles, PN7c Series
MFG Item Number
01-P4060-001
This item cannot be canceled or returned
Description
Plugs & Receptacles, PN7c Series
- Multipin Plugs and Receptacles
- Female Receptacle or Male Inlet
- IP66/IP67 (Poly/Metal) Environmental Rating
Specifications
Specifications
| Manufacturer Part Number |
01-P4060-001 |
| Manufacturer |
Meltric |
| Product Series |
PN7c |
| Family Series |
Meltric Plugs & Receptacles, PN7c Series |
| Description |
PN INLET |
| Connection Type |
Inlet |
| Current Rating |
15 A |
| Voltage |
50 V |
| Number of Poles |
6 |
| Number of Wires |
6 |
| Wire Size Range |
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG |
| Material |
Non-Metallic |
| Operating Temperature |
'-40-140 °F |
| Protection Rating |
IP66, IP67 |
| Terminal Type |
Screw |
| Color Code |
White |
| NEMA Rating |
NEMA 4X |
| Approvals |
CSA, IEC, UL |
| Comments |
Reverse Interior |
| Net Weight |
0.304 lbs |
| Gross Weight |
0.304 lbs |
01-P4060-001
Meltric Plugs & Receptacles, PN7c Series