Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
01-S4043-001 Meltric Plugs & Receptacles, PN20 Series, PN RECEPTACLE
MFG Item Number
01-S4043-001
01-S4043-001 Meltric Plugs & Receptacles, PN20 Series, PN RECEPTACLE
MFG Item Number
01-S4043-001
This item cannot be canceled or returned
Description
Plugs & Receptacles, PN20 Series
- Standard Duty Plug and Receptacles
- Spring‑Loaded Butt‑Style Contacts
- IP66/IP67 Environmental Rating
Specifications
Specifications
| Manufacturer Part Number |
01-S4043-001 |
| Manufacturer |
Meltric |
| Product Series |
PN20 |
| Family Series |
Meltric Plugs & Receptacles, PN20 Series |
| Description |
PN RECEPTACLE |
| Connection Type |
Inlet |
| Current Rating |
20 A |
| Voltage |
480 V |
| Frequency |
60 Hz |
| Number of Poles |
3 |
| Wire Size Range |
8 AWG, 14 AWG |
| Material |
Non-Metallic |
| Operating Temperature |
-40-140 °F |
| Protection Rating |
IP54, IP55 |
| Terminal Type |
Screw |
| Color Code |
Red |
| NEMA Rating |
NEMA 3R |
| Approvals |
cCSAus, UL |
| Net Weight |
0.393 lbs |
| Gross Weight |
0.393 lbs |
01-S4043-001
Meltric Plugs & Receptacles, PN20 Series