Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

010-9341 Eaton Cordsets, Cable

MFG Item Number
010-9341

010-9341 Eaton Cordsets, Cable

MFG Item Number
010-9341
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
010-9341
Cable

Series Information

Specifications

Specifications
Manufacturer Part Number 010-9341
Manufacturer Eaton
Family Series Eaton Cordsets
Description Cable
Angle Straight
Input L6-20P
Output C19
Voltage 250 VAC
Current Rating 20 A
Length 8 '
Wire Size Range 12/3 AWG
Comments Twist Lock
Net Weight 0 lbs
Gross Weight 5 lbs